Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820252

  • Zoro # G7769749


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Insert Size
080
Insert Thickness
2.40mm
ANSI Number
PFR080R10-SH
Non Ferrous (N) Compatibility
No
ISO Number
PFR080R10-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820252
Zoro #
G7769749
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080
Insert Thickness
2.40mm
Nose Radius
1mm
Thickness
2.40mm
Cutting Edge Length
8.00mm
Width
7.00mm
Corner Radius
1.00mm

Details

ANSI Number
PFR080R10-SH
Non Ferrous (N) Compatibility
No
ISO Number
PFR080R10-SH
Insert Application
Finishing
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Coating
SiC
Grade
XP3310
Inscribed Circle
8.00mm
Insert Material
Carbide
Insert Shape
Parallelogram
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Insert Holding Type
Screw
Manufacturer Grade
XP3310
Number of Cutting Edges
1
Measurement System
Metric
Chip-Breaker Code
SH
ANSI Code
PFR080R10-SH
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.