Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820253

  • Zoro # G7769758


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Coating
SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820253
Zoro #
G7769758
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2mm
Insert Thickness
2.40mm
Insert Size
080
Width
7.00mm
Cutting Edge Length
8.00mm
Thickness
2.40mm
Corner Radius
2.00mm

Details

Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Coating
SiC
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Grade
XP3310
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
1
Inscribed Circle
8.00mm
Insert Application
Finishing
ANSI Number
PFR080R20-SH
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
Yes
ISO Number
PFR080R20-SH
Series
78PFR
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
ANSI Code
PFR080R20-SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Shape
Parallelogram
Manufacturer Grade
XP3310
Cutting Application
Finishing
Material - Machining
Carbide
Insert Holding Type
Screw
Chip-Breaker Code
SH
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R20-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.