Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820254

  • Zoro # G7769846


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Chip-Breaker
Yes
Insert Size
100
ANSI Number
PFR100R03-SH
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820254
Zoro #
G7769846
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Insert Thickness
2.60mm
Nose Radius
0.3mm
Cutting Edge Length
10.00mm
Thickness
2.60mm
Corner Radius
0.30mm
Width
8.50mm

Details

Mounting Style
Screw
Chip-Breaker
Yes
ANSI Number
PFR100R03-SH
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ISO Number
PFR100R03-SH
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Inscribed Circle
10.00mm
Hardened (H) Compatibility
Yes
Grade
XP3310
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Coating
SiC
Stainless (M) Compatibility
No
Insert Material
Carbide
Insert Style
PFR
Series
78PFR
Manufacturer Grade
XP3310
ANSI Code
PFR100R03-SH
Chip-Breaker Code
SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Measurement System
Metric
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K, P

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.