Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820255

  • Zoro # G7769767


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Grade
XP3310
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820255
Zoro #
G7769767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Insert Thickness
2.60mm
Nose Radius
0.5mm
Cutting Edge Length
10.00mm
Width
8.50mm
Thickness
2.60mm
Corner Radius
0.50mm

Details

Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Grade
XP3310
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
PFR100R05-SH
Inscribed Circle
10.00mm
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Coating
SiC
No. of Edges
1
Insert Style
PFR
Insert Shape
Parallelogram
ISO Number
PFR100R05-SH
Chip-Breaker
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
Series
78PFR
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Insert Holding Type
Screw
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Code
SH
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
ANSI Code
PFR100R05-SH

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.