Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820256

  • Zoro # G7769785


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Insert Thickness
2.60mm
Cast Iron (K) Compatibility
Yes
Inscribed Circle
10.00mm
Insert Application
Finishing
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820256
Zoro #
G7769785
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.60mm
Insert Size
100
Nose Radius
1mm
Width
8.50mm
Corner Radius
1.00mm
Thickness
2.60mm
Cutting Edge Length
10.00mm

Details

Cast Iron (K) Compatibility
Yes
Inscribed Circle
10.00mm
Insert Application
Finishing
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Insert Style
PFR
ANSI Number
PFR100R10-SH
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Grade
XP3310
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
ISO Number
PFR100R10-SH
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Coating
SiC
No. of Edges
1
Series
78PFR
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Shape
Parallelogram
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
H, K, P
Number of Cutting Edges
1
Chip-Breaker Code
SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
Insert Holding Type
Screw
Coating Process
PVD
Cutting Application
Finishing
ANSI Code
PFR100R10-SH

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.