Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820257

  • Zoro # G7769800


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Nose Radius
2mm
Stainless (M) Compatibility
No
Grade
XP3310
Insert Style
PFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820257
Zoro #
G7769800
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2mm
Insert Size
100
Insert Thickness
2.60mm
Cutting Edge Length
10.00mm
Corner Radius
2.00mm
Width
8.50mm
Thickness
2.60mm

Details

Insert Material
Carbide
Stainless (M) Compatibility
No
Grade
XP3310
Insert Style
PFR
Item
Parallelogram Milling Insert
No. of Edges
1
Coating
SiC
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Inscribed Circle
10.00mm
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
Yes
ISO Number
PFR100R20-SH
Chip-Breaker
Yes
ANSI Number
PFR100R20-SH
Steel (P) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Series
78PFR
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
ANSI Code
PFR100R20-SH
Manufacturer Grade
XP3310
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Measurement System
Metric
Insert Holding Type
Screw
Shape
Parallelogram
Number of Cutting Edges
1
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Chip-Breaker Code
SH

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R20-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.