Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820258

  • Zoro # G7769828


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820258
Zoro #
G7769828
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.3mm
Insert Thickness
3.00mm
Insert Size
120
Cutting Edge Length
12.00mm
Corner Radius
0.30mm
Width
10.00mm
Thickness
3.00mm

Details

Chip-Breaker
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Inscribed Circle
12.00mm
Grade
XP3310
Non Ferrous (N) Compatibility
No
No. of Edges
1
Cast Iron (K) Compatibility
Yes
ISO Number
PFR120R03-SH
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Insert Application
Finishing
Coating
SiC
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Style
PFR
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
ANSI Number
PFR120R03-SH
Series
78PFR
Number of Cutting Edges
1
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR120R03-SH
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Primary Material Application ISO Code
H, K, P
Insert Holding Type
Screw
Chip-Breaker Code
SH
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Finishing
Shape
Parallelogram
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.