Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820259

  • Zoro # G7769776


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Stainless (M) Compatibility
No
No. of Edges
1
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Insert Thickness
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820259
Zoro #
G7769776
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Nose Radius
0.5mm
Insert Size
120
Cutting Edge Length
12.00mm
Thickness
3.00mm
Width
10.00mm
Corner Radius
0.50mm

Details

Stainless (M) Compatibility
No
No. of Edges
1
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
ISO Number
PFR120R05-SH
Item
Parallelogram Milling Insert
ANSI Number
PFR120R05-SH
Coating
SiC
Cutting Direction
Right Hand
Insert Material
Carbide
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
12.00mm
Insert Style
PFR
Insert Application
Finishing
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Grade
XP3310
Chip-Breaker
Yes
Series
78PFR
Insert Holding Type
Screw
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Finishing
Manufacturer Grade
XP3310
Chip-Breaker Code
SH
ANSI Code
PFR120R05-SH
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.