Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820261

  • Zoro # G7769819


product price: $81.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR120R20-SH
Nose Radius
2mm
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820261
Zoro #
G7769819
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2mm
Insert Thickness
3.00mm
Insert Size
120
Width
10.00mm
Thickness
3.00mm
Cutting Edge Length
12.00mm
Corner Radius
2.00mm

Details

ANSI Number
PFR120R20-SH
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
1
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Grade
XP3310
Insert Style
PFR
Inscribed Circle
12.00mm
For Use With
Indexable Ballnose End Mills
ISO Number
PFR120R20-SH
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Material
Carbide
Coating
SiC
Series
78PFR
Insert Holding Type
Screw
Coating Process
PVD
ANSI Code
PFR120R20-SH
Material - Machining
Carbide
Number of Cutting Edges
1
Shape
Parallelogram
Primary Material Application
Cast Iron, Hardened Steel, Steel
Cutting Application
Finishing
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R20-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.