Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820262

  • Zoro # G7769837


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
12.00mm
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Insert Thickness
3.00mm
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820262
Zoro #
G7769837
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Insert Size
120
Nose Radius
3mm
Width
10.00mm
Cutting Edge Length
12.00mm
Corner Radius
3.00mm
Thickness
3.00mm

Details

Inscribed Circle
12.00mm
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
ISO Number
PFR120R30-SH
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
XP3310
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
ANSI Number
PFR120R30-SH
Coating
SiC
No. of Edges
1
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
PFR
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
PFR120R30-SH
Manufacturer Grade
XP3310
Chip-Breaker Code
SH
Shape
Parallelogram
Material - Machining
Carbide
Coating Process
PVD
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Number of Cutting Edges
1
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R30-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.