Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820263

  • Zoro # G7769898


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Insert Application
Finishing
Insert Material
Carbide
Insert Size
160
Insert Thickness
4.00mm
Nose Radius
0.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820263
Zoro #
G7769898
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Insert Thickness
4.00mm
Nose Radius
0.3mm
Corner Radius
0.30mm
Width
12.00mm
Cutting Edge Length
16.00mm
Thickness
4.00mm

Details

Insert Application
Finishing
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Inscribed Circle
16.00mm
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Cutting Direction
Right Hand
ISO Number
PFR160R03-SH
ANSI Number
PFR160R03-SH
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Grade
XP3310
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
PFR
Mounting Style
Screw
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Coating
SiC
Series
78PFR
Number of Cutting Edges
1
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
PFR160R03-SH
Chip-Breaker Code
SH
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Measurement System
Metric
Shape
Parallelogram
Manufacturer Grade
XP3310
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.