Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820264

  • Zoro # G7769907


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820264
Zoro #
G7769907
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Size
160
Insert Thickness
4.00mm
Width
12.00mm
Cutting Edge Length
16.00mm
Thickness
4.00mm
Corner Radius
0.50mm

Details

Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
Inscribed Circle
16.00mm
ANSI Number
PFR160R05-SH
Insert Style
PFR
Grade
XP3310
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
ISO Number
PFR160R05-SH
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
No
Chip-Breaker
Yes
No. of Edges
1
Mounting Style
Screw
Coating
SiC
Series
78PFR
Manufacturer Grade
XP3310
ANSI Code
PFR160R05-SH
Chip-Breaker Code
SH
Insert Holding Type
Screw
Primary Material Application
Cast Iron, Hardened Steel, Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Metric
Shape
Parallelogram
Cutting Application
Finishing
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.