Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820265

  • Zoro # G7769931


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
1mm
Chip-Breaker
Yes
Inscribed Circle
16.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820265
Zoro #
G7769931
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1mm
Insert Size
160
Insert Thickness
4.00mm
Thickness
4.00mm
Cutting Edge Length
16.00mm
Width
12.00mm
Corner Radius
1.00mm

Details

Chip-Breaker
Yes
Inscribed Circle
16.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
SiC
Stainless (M) Compatibility
No
No. of Edges
1
Grade
XP3310
Cast Iron (K) Compatibility
Yes
ISO Number
PFR160R10-SH
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Insert Style
PFR
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
ANSI Number
PFR160R10-SH
Series
78PFR
Chip-Breaker Code
SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Insert Holding Type
Screw
ANSI Code
PFR160R10-SH
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
Manufacturer Grade
XP3310
Shape
Parallelogram
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Cutting Application
Finishing
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.