Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820268

  • Zoro # G7769925


product price: $122.99
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Grade
XP3310
Insert Size
200
Chip-Breaker
Yes
Inscribed Circle
20.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820268
Zoro #
G7769925
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
200
Nose Radius
0.3mm
Insert Thickness
5.00mm
Corner Radius
0.30mm
Thickness
5.00mm
Width
15.00mm
Cutting Edge Length
20.00mm

Details

No. of Edges
1
Grade
XP3310
Chip-Breaker
Yes
Inscribed Circle
20.00mm
Coating
SiC
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
ANSI Number
PFR200R03-SH
Stainless (M) Compatibility
No
Insert Style
PFR
Insert Material
Carbide
Insert Application
Finishing
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Indexable Ballnose End Mills
ISO Number
PFR200R03-SH
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Series
78PFR
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
PFR200R03-SH
Manufacturer Grade
XP3310
Primary Material Application
Cast Iron, Hardened Steel, Steel
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Insert Holding Type
Screw
Cutting Application
Finishing
Measurement System
Metric
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.