Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820269

  • Zoro # G7769916


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Insert Size
200
ANSI Number
PFR200R05-SH
Insert Application
Finishing
Grade
XP3310
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820269
Zoro #
G7769916
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
200
Insert Thickness
5.00mm
Nose Radius
0.5mm
Cutting Edge Length
20.00mm
Thickness
5.00mm
Width
15.00mm
Corner Radius
0.50mm

Details

ANSI Number
PFR200R05-SH
Insert Application
Finishing
Grade
XP3310
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
20.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Chip-Breaker
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
ISO Number
PFR200R05-SH
Coating
SiC
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
No
No. of Edges
1
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Cutting Direction
Right Hand
Series
78PFR
Insert Holding Type
Screw
Shape
Parallelogram
Chip-Breaker Code
SH
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
ANSI Code
PFR200R05-SH
Measurement System
Metric
Manufacturer Grade
XP3310

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.