Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820270

  • Zoro # G7769889


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Nose Radius
1mm
Cutting Direction
Right Hand
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820270
Zoro #
G7769889
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1mm
Insert Thickness
5.00mm
Insert Size
200
Corner Radius
1.00mm
Width
15.00mm
Thickness
5.00mm
Cutting Edge Length
20.00mm

Details

Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Inscribed Circle
20.00mm
Chip-Breaker
Yes
Grade
XP3310
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Material
Carbide
ANSI Number
PFR200R10-SH
Item
Parallelogram Milling Insert
No. of Edges
1
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Hardened (H) Compatibility
Yes
ISO Number
PFR200R10-SH
Coating
SiC
Stainless (M) Compatibility
No
Insert Application
Finishing
Series
78PFR
Shape
Parallelogram
Manufacturer Grade
XP3310
Insert Holding Type
Screw
Coating Process
PVD
Primary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
PFR200R10-SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
H, K, P
Number of Cutting Edges
1
Chip-Breaker Code
SH
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Material - Machining
Carbide
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.