Milling Insert, Parallelogram, SH, XP3310
Mfr # 7820271
Zoro # G7769855
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Insert Thickness
5.00mm
Chip-Breaker
Yes
ANSI Number
PFR200R20-SH
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7820271
Zoro #
G7769855
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.00mm
Insert Size
200
Nose Radius
2mm
Thickness
5.00mm
Width
15.00mm
Corner Radius
2.00mm
Cutting Edge Length
20.00mm
Description
Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R20-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.