Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820273

  • Zoro # G7770010


product price: $137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Insert Thickness
6.00mm
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Inscribed Circle
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820273
Zoro #
G7770010
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Insert Size
250
Nose Radius
0.3mm
Cutting Edge Length
25.00mm
Corner Radius
0.30mm
Thickness
6.00mm
Width
18.50mm

Details

For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Inscribed Circle
25.00mm
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
PFR250R03-SH
Cast Iron (K) Compatibility
Yes
Grade
XP3310
Insert Style
PFR
Coating
SiC
No. of Edges
1
ANSI Number
PFR250R03-SH
Insert Material
Carbide
Series
78PFR
Chip-Breaker Code
SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Insert Holding Type
Screw
Shape
Parallelogram
Coating Process
PVD
Number of Cutting Edges
1
Cutting Application
Finishing
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
ANSI Code
PFR250R03-SH
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.