Milling Insert, Parallelogram, SH, XP3310
Mfr # 7820274
Zoro # G7770038
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
No. of Edges
1
Insert Style
PFR
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7820274
Zoro #
G7770038
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
6.00mm
Nose Radius
0.5mm
Insert Size
250
Width
18.50mm
Cutting Edge Length
25.00mm
Corner Radius
0.50mm
Thickness
6.00mm
Description
Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R05-SH, SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.