Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820275

  • Zoro # G7770029


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
No
ISO Number
PFR250R10-SH
ANSI Number
PFR250R10-SH
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820275
Zoro #
G7770029
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Insert Size
250
Nose Radius
1mm
Cutting Edge Length
25.00mm
Width
18.50mm
Thickness
6.00mm
Corner Radius
1.00mm

Details

Super Alloy (S) Compatibility
No
ISO Number
PFR250R10-SH
ANSI Number
PFR250R10-SH
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Insert Style
PFR
Grade
XP3310
Steel (P) Compatibility
No
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Coating
SiC
Chip-Breaker
Yes
Inscribed Circle
25.00mm
No. of Edges
1
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Series
78PFR
Chip-Breaker Code
SH
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Number of Cutting Edges
1
Shape
Parallelogram
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR250R10-SH
Material - Machining
Carbide
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.