Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820277

  • Zoro # G7769986


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Grade
XP3310
Mounting Style
Screw
ANSI Number
PFR250R30-SH
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820277
Zoro #
G7769986
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
3mm
Insert Size
250
Width
18.50mm
Cutting Edge Length
25.00mm
Corner Radius
3.00mm
Thickness
6.00mm

Details

Insert Shape
Parallelogram
Grade
XP3310
Mounting Style
Screw
ANSI Number
PFR250R30-SH
No. of Edges
1
Insert Style
PFR
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Inscribed Circle
25.00mm
Coating
SiC
ISO Number
PFR250R30-SH
Cutting Direction
Right Hand
Series
78PFR
Coating Process
PVD
Primary Material Application ISO Code
H, K, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Shape
Parallelogram
ANSI Code
PFR250R30-SH
Insert Holding Type
Screw
Chip-Breaker Code
SH
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R30-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.