Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820278

  • Zoro # G7769995


product price: $174.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Insert Thickness
7.00mm
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ISO Number
PFR300R03-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820278
Zoro #
G7769995
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
300
Nose Radius
0.3mm
Width
22.50mm
Corner Radius
0.30mm
Thickness
7.00mm
Cutting Edge Length
30.00mm

Details

For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ISO Number
PFR300R03-SH
Mounting Style
Screw
Coating
SiC
ANSI Number
PFR300R03-SH
Insert Style
PFR
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
30.00mm
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Grade
XP3310
Non Ferrous (N) Compatibility
No
Series
78PFR
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
Cutting Application
Finishing
Manufacturer Grade
XP3310
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
SH
Insert Holding Type
Screw
Shape
Parallelogram
Primary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
PFR300R03-SH

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.