Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820279

  • Zoro # G7770047


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820279
Zoro #
G7770047
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Thickness
7.00mm
Insert Size
300
Thickness
7.00mm
Cutting Edge Length
30.00mm
Width
22.50mm
Corner Radius
0.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.