Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820280

  • Zoro # G7769968


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
1mm
Insert Application
Finishing
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820280
Zoro #
G7769968
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1mm
Insert Thickness
7.00mm
Insert Size
300
Width
22.50mm
Thickness
7.00mm
Cutting Edge Length
30.00mm
Corner Radius
1.00mm

Details

Item
Parallelogram Milling Insert
Insert Application
Finishing
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
1
Coating
SiC
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Insert Material
Carbide
Grade
XP3310
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
Insert Style
PFR
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
PFR300R10-SH
For Use With
Indexable Ballnose End Mills
Inscribed Circle
30.00mm
Cast Iron (K) Compatibility
Yes
ISO Number
PFR300R10-SH
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Cast Iron, Hardened Steel, Steel
Material - Machining
Carbide
Manufacturer Grade
XP3310
Measurement System
Metric
Shape
Parallelogram
ANSI Code
PFR300R10-SH
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Chip-Breaker Code
SH
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.