Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820281

  • Zoro # G7770001


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Insert Size
300
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
SiC
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820281
Zoro #
G7770001
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
300
Insert Thickness
7.00mm
Nose Radius
2mm
Corner Radius
2.00mm
Width
22.50mm
Cutting Edge Length
30.00mm
Thickness
7.00mm

Details

Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
SiC
No. of Edges
1
ISO Number
PFR300R20-SH
Chip-Breaker
Yes
Inscribed Circle
30.00mm
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Item
Parallelogram Milling Insert
Grade
XP3310
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Insert Style
PFR
Insert Shape
Parallelogram
ANSI Number
PFR300R20-SH
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Series
78PFR
Material - Machining
Carbide
ANSI Code
PFR300R20-SH
Manufacturer Grade
XP3310
Chip-Breaker Code
SH
Primary Material Application ISO Code
H, K, P
Number of Cutting Edges
1
Coating Process
PVD
Measurement System
Metric
Insert Holding Type
Screw
Cutting Application
Finishing
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R20-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.