Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820282

  • Zoro # G7769977


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Insert Thickness
7.00mm
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Size
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820282
Zoro #
G7769977
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
300
Nose Radius
3mm
Thickness
7.00mm
Corner Radius
3.00mm
Width
22.50mm
Cutting Edge Length
30.00mm

Details

Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Inscribed Circle
30.00mm
Grade
XP3310
ANSI Number
PFR300R30-SH
No. of Edges
1
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Application
Finishing
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Style
PFR
Coating
SiC
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Insert Material
Carbide
Mounting Style
Screw
ISO Number
PFR300R30-SH
Chip-Breaker
Yes
Series
78PFR
Manufacturer Grade
XP3310
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Measurement System
Metric
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application
Cast Iron, Hardened Steel, Steel
ANSI Code
PFR300R30-SH
Chip-Breaker Code
SH
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 30.00mm, PFR300R30-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.