Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820283

  • Zoro # G7770135


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
ISO Number
PFR320R03-SH
Inscribed Circle
32.00mm
Insert Thickness
7.00mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820283
Zoro #
G7770135
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
320
Nose Radius
0.3mm
Corner Radius
0.30mm
Width
23.50mm
Cutting Edge Length
32.00mm
Thickness
7.00mm

Details

Chip-Breaker
Yes
ISO Number
PFR320R03-SH
Item
Parallelogram Milling Insert
Inscribed Circle
32.00mm
Insert Material
Carbide
ANSI Number
PFR320R03-SH
Non Ferrous (N) Compatibility
No
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Insert Style
PFR
Hardened (H) Compatibility
Yes
Coating
SiC
Mounting Style
Screw
Grade
XP3310
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
1
Insert Shape
Parallelogram
Insert Application
Finishing
Series
78PFR
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Chip-Breaker Code
SH
Shape
Parallelogram
Manufacturer Grade
XP3310
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
ANSI Code
PFR320R03-SH
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R03-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.