Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820284

  • Zoro # G7770099


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
7.00mm
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Mounting Style
Screw
Coating
SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820284
Zoro #
G7770099
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
320
Nose Radius
0.5mm
Corner Radius
0.50mm
Cutting Edge Length
32.00mm
Thickness
7.00mm
Width
23.50mm

Details

Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Mounting Style
Screw
Coating
SiC
Inscribed Circle
32.00mm
Insert Material
Carbide
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Chip-Breaker
Yes
ANSI Number
PFR320R05-SH
No. of Edges
1
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Style
PFR
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Grade
XP3310
ISO Number
PFR320R05-SH
Series
78PFR
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Manufacturer Grade
XP3310
Measurement System
Metric
Insert Holding Type
Screw
Primary Material Application ISO Code
H, K, P
ANSI Code
PFR320R05-SH
Coating Process
PVD
Chip-Breaker Code
SH
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Material - Machining
Carbide
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.