Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820285

  • Zoro # G7770080


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
No
Coating
SiC
ISO Number
PFR320R10-SH
Steel (P) Compatibility
No
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820285
Zoro #
G7770080
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
320
Insert Thickness
7.00mm
Nose Radius
1mm
Width
23.50mm
Thickness
7.00mm
Cutting Edge Length
32.00mm
Corner Radius
1.00mm

Details

Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Coating
SiC
ISO Number
PFR320R10-SH
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Inscribed Circle
32.00mm
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Stainless (M) Compatibility
No
Grade
XP3310
ANSI Number
PFR320R10-SH
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
Yes
No. of Edges
1
Insert Style
PFR
Series
78PFR
Measurement System
Metric
Insert Holding Type
Screw
Manufacturer Grade
XP3310
ANSI Code
PFR320R10-SH
Chip-Breaker Code
SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
Shape
Parallelogram
Cutting Application
Finishing
Number of Cutting Edges
1
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application ISO Code
H, K, P

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.