Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820286

  • Zoro # G7770108


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
PFR
Insert Application
Finishing
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820286
Zoro #
G7770108
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
320
Nose Radius
2mm
Thickness
7.00mm
Corner Radius
2.00mm
Cutting Edge Length
32.00mm
Width
23.50mm

Details

Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
PFR
Insert Application
Finishing
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
Coating
SiC
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Grade
XP3310
ANSI Number
PFR320R20-SH
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
ISO Number
PFR320R20-SH
Insert Material
Carbide
Inscribed Circle
32.00mm
Steel (P) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
1
Item
Parallelogram Milling Insert
Series
78PFR
ANSI Code
PFR320R20-SH
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K, P
Cutting Application
Finishing
Insert Holding Type
Screw
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Code
SH
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Manufacturer Grade
XP3310
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R20-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.