Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820287

  • Zoro # G7770056


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
SiC
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820287
Zoro #
G7770056
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
320
Nose Radius
3mm
Corner Radius
3.00mm
Width
23.50mm
Cutting Edge Length
32.00mm
Thickness
7.00mm

Details

Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
SiC
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Super Alloy (S) Compatibility
No
ISO Number
PFR320R30-SH
Chip-Breaker
Yes
ANSI Number
PFR320R30-SH
Cutting Direction
Right Hand
Grade
XP3310
Mounting Style
Screw
Insert Style
PFR
Item
Parallelogram Milling Insert
Insert Material
Carbide
Steel (P) Compatibility
No
Inscribed Circle
32.00mm
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Series
78PFR
Number of Cutting Edges
1
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
Chip-Breaker Code
SH
Insert Holding Type
Screw
Manufacturer Grade
XP3310
Cutting Application
Finishing
Material - Machining
Carbide
ANSI Code
PFR320R30-SH
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R30-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.