Zoro Homepage

Milling Insert, Parallelogram, SM, XC5035

  • Mfr # 7815027

  • Zoro # G7766949


product price: $25.89
/ea
Sold in multiples of 10 for $258.90

Key Features

Grade
XC5035
Chip-Breaker
Yes
Insert Size
11T316
Inscribed Circle
6.80mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815027
Zoro #
G7766949
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T316
Nose Radius
1.6 mm
Insert Thickness
3.80mm
Thickness
3.80mm
Depth of Cut
1/32 in
Cutting Edge Length
11.00mm
Width
6.80mm
Corner Radius
1.60mm

Details

Grade
XC5035
Chip-Breaker
Yes
Inscribed Circle
6.80mm
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
For Use With
Indexable Ballnose End Mills
ISO Number
ZDKT11T316ER-SM
Insert Style
ZDKT
Insert Application
Finishing
Item
Parallelogram Milling Insert
Mounting Style
Screw
ANSI Number
ZDKT11T316ER-SM
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
No. of Edges
2
Lead Angle
15 Degrees
Series
78PSE
Finish - Machining
TiN+TiCN+Al2O3+TiBN
Manufacturer Grade
XC5035
Insert Holding Type
Screw
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
SM
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Cutting Application
Finishing
Secondary Material Application ISO Code
M, S
Number of Cutting Edges
2
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, SM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.