Zoro Homepage

Milling Insert, Parallelogram, SM, XC5035

  • Mfr # 7815031

  • Zoro # G7767238


product price: $26.79
/ea

Key Features

Hardened (H) Compatibility
Yes
Insert Thickness
3.80mm
Steel (P) Compatibility
No
Insert Style
ZDKT
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815031
Zoro #
G7767238
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.80mm
Nose Radius
0.8 mm
Insert Size
11T308
Width
6.80mm
Cutting Edge Length
11.00mm
Corner Radius
0.80mm
Thickness
3.80mm
Depth of Cut
1.40mm

Details

Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Insert Style
ZDKT
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Inscribed Circle
6.80mm
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
ISO Number
ZDKT11T308ER-SM
Item
Parallelogram Milling Insert
Grade
XC5035
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Shape
Parallelogram
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
15 Degrees
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
ANSI Number
ZDKT11T308ER-SM
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Series
78PSE
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Chip-Breaker Code
SM
Insert Holding Type
Screw
Secondary Material Application ISO Code
M, S
Finish - Machining
TiN+TiCN+Al2O3+TiBN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Primary Material Application ISO Code
M
Manufacturer Grade
XC5035
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Secondary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Coating Process
CVD
Material - Machining
Carbide
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, SM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.