Zoro Homepage

Milling Insert, Parallelogram, SM, XC5035

  • Mfr # 7815056

  • Zoro # G7767140


product price: $29.59
/ea
Sold in multiples of 10 for $295.90

Key Features

Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Material
Carbide
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815056
Zoro #
G7767140
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
150508
Nose Radius
0.8 mm
Insert Thickness
5.56mm
Depth of Cut
1.60mm
Thickness
5.56mm
Width
9.30mm
Cutting Edge Length
15.00mm
Corner Radius
0.80mm

Details

Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Material
Carbide
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Inscribed Circle
9.30mm
Mounting Style
Screw
ISO Number
ZDKT150508ER-SM
No. of Edges
2
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
15 Degrees
ANSI Number
ZDKT150508ER-SM
Super Alloy (S) Compatibility
No
Grade
XC5035
Stainless (M) Compatibility
Yes
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Style
ZDKT
Item
Parallelogram Milling Insert
Series
78PSE
Chip-Breaker Code
SM
Finish - Machining
TiN+TiCN+Al2O3+TiBN
Secondary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
CVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
M, S
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Cutting Application
Finishing
Manufacturer Grade
XC5035
Shape
Parallelogram
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Insert Holding Type
Screw
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, SM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.