Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SM, XC5040

  • Mfr # 7816027

  • Zoro # G7767125


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Material
Carbide
ISO Number
ZDKT11T316ER-SM
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
ZDKT11T316ER-SM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816027
Zoro #
G7767125
UPC #
-
Country of Origin
Austria

Dimensions

Nose Radius
1.6 mm
Insert Size
11T316
Insert Thickness
3.80mm
Depth of Cut
1.80mm
Cutting Edge Length
11.00mm
Width
6.80mm
Corner Radius
1.60mm
Thickness
3.80mm

Details

Insert Material
Carbide
ISO Number
ZDKT11T316ER-SM
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
ZDKT11T316ER-SM
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
XC5040
Coating
TiN - TiB2
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Insert Style
ZDKT
Inscribed Circle
6.80mm
No. of Edges
2
Lead Angle
15 Degrees
Insert Application
Finishing
Series
78PSE
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Shape
Parallelogram
Primary Material Application
Nickel, Titanium
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
S
Cutting Application
Finishing
Chip-Breaker Code
SM
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Coating Process
CVD
Insert Holding Type
Screw
Manufacturer Grade
XC5040

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, SM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.