Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SM, XC5040

  • Mfr # 7816031

  • Zoro # G7767089


product price: $25.79
/ea
Sold in multiples of 10 for $257.90

Key Features

Insert Size
11T308
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Nose Radius
0.8 mm
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816031
Zoro #
G7767089
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T308
Nose Radius
0.8 mm
Insert Thickness
3.80mm
Depth of Cut
1.40mm
Corner Radius
0.80mm
Cutting Edge Length
11.00mm
Width
6.80mm
Thickness
3.80mm

Details

Item
Parallelogram Milling Insert
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
2
Grade
XC5040
ISO Number
ZDKT11T308ER-SM
Steel (P) Compatibility
No
Mounting Style
Screw
Inscribed Circle
6.80mm
Stainless (M) Compatibility
Yes
Coating
TiN - TiB2
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
ANSI Number
ZDKT11T308ER-SM
Insert Material
Carbide
Lead Angle
15 Degrees
Hardened (H) Compatibility
No
Insert Style
ZDKT
Chip-Breaker
Yes
Series
78PSE
Number of Cutting Edges
2
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
S
Cutting Application
Finishing
Secondary Material Application ISO Code
M
Chip-Breaker Code
SM
Primary Material Application
Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
Measurement System
Metric
Shape
Parallelogram
Manufacturer Grade
XC5040
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Coating Process
CVD
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, SM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.