Zoro Homepage

Milling Insert, Parallelogram, SM, XC5040

  • Mfr # 7816034

  • Zoro # G7767107


product price: $23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

For Use With
Indexable Ballnose End Mills
Insert Size
11T304
Super Alloy (S) Compatibility
Yes
Coating
TiN - TiB2
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816034
Zoro #
G7767107
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T304
Insert Thickness
3.80mm
Nose Radius
0.4mm
Corner Radius
0.40mm
Width
6.80mm
Depth of Cut
1.80mm
Thickness
3.80mm
Cutting Edge Length
11.00mm

Details

For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
Yes
Coating
TiN - TiB2
Mounting Style
Screw
ANSI Number
ZDKT11T304ER-SM
Steel (P) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Lead Angle
15 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
XC5040
Stainless (M) Compatibility
Yes
ISO Number
ZDKT11T304ER-SM
Insert Application
Finishing
No. of Edges
2
Non Ferrous (N) Compatibility
No
Inscribed Circle
6.80mm
Insert Style
ZDKT
Insert Shape
Parallelogram
Insert Material
Carbide
Series
78PSE
Clearance Angle
15 Degrees
Features
Composed of a Tough Carbide Material with an Oxidation-Resistant and High-Lubricity Coating
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
SM
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Primary Material Application ISO Code
S
Cutting Application
Finishing
Primary Material Application
Nickel, Titanium
Insert Holding Type
Screw
Measurement System
Metric
Number of Cutting Edges
2
Shape
Parallelogram
Secondary Material Application
Stainless Steel
Coating Process
CVD
Manufacturer Grade
XC5040
Material - Machining
Carbide
Secondary Material Application ISO Code
M

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, SM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.