Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 52101021

  • Zoro # G7768638


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Nose Radius
0.188"
Grade
XP3225
Insert Style
PFB
ISO Number
PFB0375-SP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101021
Zoro #
G7768638
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.188"
Insert Size
0375
Insert Thickness
2.60mm
Corner Radius
3/16 in
Thickness
2.60 mm
Cutting Edge Length
3/8 in
Width
8.50mm
Radius
180 Degrees

Details

Cutting Direction
Right Hand
Grade
XP3225
Insert Style
PFB
ISO Number
PFB0375-SP
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Item
Ball Nose Milling Insert
Cast Iron (K) Compatibility
No
Insert Application
Finishing
ANSI Number
PFB0375-SP
Stainless (M) Compatibility
Yes
Inscribed Circle
0.375 in
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
Cr
Mounting Style
Screw
Insert Shape
Parallelogram
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Series
78PFB
Manufacturer Grade
XP3225
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Ball Nose
Chip-Breaker Code
SP
Material - Machining
Carbide
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Secondary Material Application ISO Code
S
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
ANSI Code
PFB0375-SP
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch

Description

Ball Nose Milling Insert, Inscribed Circle 0.375 in, PFB0375-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.