Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 52101022

  • Zoro # G7768647


product price: $72.89
/ea

Key Features

Nose Radius
0.250"
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101022
Zoro #
G7768647
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.250"
Insert Size
0500
Insert Thickness
3.00mm
Thickness
3.00 mm
Cutting Edge Length
1/2 in
Width
10.00mm
Radius
180 Degrees
Corner Radius
1/4 in

Details

Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
ANSI Number
PFB0500-SP
Item
Ball Nose Milling Insert
Mounting Style
Screw
No. of Edges
1
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Coating
Cr
Steel (P) Compatibility
Yes
Insert Style
PFB
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
0.500 in
ISO Number
PFB0500-SP
Grade
XP3225
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Series
78PFB
Chip-Breaker Code
SP
ANSI Code
PFB0500-SP
Coating Process
PVD
Secondary Material Application ISO Code
S
Manufacturer Grade
XP3225
Cutting Application
Finishing
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Shape
Ball Nose
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, PFB0500-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.