Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 52101024

  • Zoro # G7767965


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101024
Zoro #
G7767965
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Nose Radius
0.375"
Insert Thickness
5.00mm
Corner Radius
3/8 in
Radius
180 Degrees
Width
15.00mm
Cutting Edge Length
3/4 in
Thickness
5.00 mm

Details

Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Insert Application
Finishing
Mounting Style
Screw
Chip-Breaker
Yes
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
ISO Number
PFB0750-SP
Insert Style
PFB
Stainless (M) Compatibility
Yes
ANSI Number
PFB0750-SP
Inscribed Circle
0.750 in
Item
Ball Nose Milling Insert
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Grade
XP3225
Coating
Cr
Series
78PFB
Chip-Breaker Code
SP
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Manufacturer Grade
XP3225
Coating Process
PVD
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Ball Nose
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
ANSI Code
PFB0750-SP
Secondary Material Application ISO Code
S
Number of Cutting Edges
1

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, PFB0750-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.