Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 52101026

  • Zoro # G7767971


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Coating
Cr
Steel (P) Compatibility
Yes
No. of Edges
1
Nose Radius
0.625"
Grade
XP3225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101026
Zoro #
G7767971
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.625"
Insert Thickness
7.00mm
Insert Size
1250
Cutting Edge Length
1-1/4 in
Radius
180 Degrees
Thickness
7.00 mm
Width
23.50mm
Corner Radius
5/8 in

Details

Coating
Cr
Steel (P) Compatibility
Yes
No. of Edges
1
Grade
XP3225
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Item
Ball Nose Milling Insert
Insert Application
Finishing
Insert Style
PFB
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
ANSI Number
PFB1250A-SP
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Chip-Breaker
Yes
ISO Number
PFB1250A-SP
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
1.250 in
Series
78PFB
Shape
Ball Nose
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P
Measurement System
Fractional Inch
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
ANSI Code
PFB1250A-SP
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Coating Process
PVD
Number of Cutting Edges
1
Chip-Breaker Code
SP
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 1.250 in, PFB1250A-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.