Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820030

  • Zoro # G7768321


product price: $62.99
/ea

Key Features

Insert Material
Carbide
Insert Style
PFB
Insert Thickness
2.40mm
Stainless (M) Compatibility
Yes
Coating
Cr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820030
Zoro #
G7768321
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.40mm
Nose Radius
4mm
Insert Size
080
Radius
180 Degrees
Corner Radius
5/32 in
Width
7.00mm
Thickness
2.40 mm
Cutting Edge Length
8.00mm

Details

Insert Material
Carbide
Insert Style
PFB
Stainless (M) Compatibility
Yes
Coating
Cr
Item
Ball Nose Milling Insert
Insert Application
Finishing
Insert Shape
Parallelogram
No. of Edges
1
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
PFB080-SP
Grade
XP3225
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
8.00mm
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
ISO Number
PFB080-SP
Series
78PFB
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Coating Process
PVD
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Chip-Breaker Code
SP
Measurement System
Metric
Material - Machining
Carbide
Manufacturer Grade
XP3225
Cutting Application
Finishing
Shape
Ball Nose

Description

Ball Nose Milling Insert, Inscribed Circle 8.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.