Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820031

  • Zoro # G7768349


product price: $79.69
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Nose Radius
5mm
Insert Application
Finishing
Insert Thickness
2.60mm
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820031
Zoro #
G7768349
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
5mm
Insert Thickness
2.60mm
Insert Size
100
Cutting Edge Length
10.00mm
Corner Radius
5.00mm
Width
8.50mm
Radius
180 Degrees
Thickness
2.60 mm

Details

For Use With
Indexable Ballnose End Mills
Item
Ball Nose Milling Insert
Insert Application
Finishing
Hardened (H) Compatibility
No
Grade
XP3225
Mounting Style
Screw
Steel (P) Compatibility
Yes
Insert Material
Carbide
ISO Number
PFB100-SP
Insert Shape
Parallelogram
Inscribed Circle
10.00mm
Cast Iron (K) Compatibility
No
ANSI Number
PFB100-SP
Insert Style
PFB
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Cr
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Series
78PFB
Cutting Application
Finishing
Primary Material Application ISO Code
M, N, P
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Ball Nose
Manufacturer Grade
XP3225
Chip-Breaker Code
SP
Measurement System
Metric
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Secondary Material Application
Nickel, Titanium

Description

Ball Nose Milling Insert, Inscribed Circle 10.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.