Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820032

  • Zoro # G7768391


product price: $89.39
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFB120-SP
Insert Application
Finishing
No. of Edges
1
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820032
Zoro #
G7768391
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120
Insert Thickness
3.00mm
Nose Radius
6mm
Cutting Edge Length
12.00mm
Thickness
3.00 mm
Corner Radius
6.00mm
Radius
180 Degrees
Width
10.00mm

Details

ANSI Number
PFB120-SP
Insert Application
Finishing
No. of Edges
1
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Grade
XP3225
Cutting Direction
Right Hand
Insert Style
PFB
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
Cr
Item
Ball Nose Milling Insert
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
12.00mm
ISO Number
PFB120-SP
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Series
78PFB
Cutting Application
Finishing
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P
Measurement System
Metric
Shape
Ball Nose
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
SP
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Manufacturer Grade
XP3225

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.