Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820034

  • Zoro # G7768376


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
10mm
ISO Number
PFB200-SP
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820034
Zoro #
G7768376
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
10mm
Insert Thickness
5.00mm
Insert Size
200
Thickness
5.00 mm
Width
15.00mm
Corner Radius
10.00mm
Radius
180 Degrees
Cutting Edge Length
20.00mm

Details

Item
Ball Nose Milling Insert
ISO Number
PFB200-SP
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Insert Style
PFB
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ANSI Number
PFB200-SP
Insert Application
Finishing
Inscribed Circle
20.00mm
Cast Iron (K) Compatibility
No
Grade
XP3225
No. of Edges
1
Coating
Cr
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Series
78PFB
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Chip-Breaker Code
SP
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
Shape
Ball Nose
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Manufacturer Grade
XP3225
Coating Process
PVD
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
M, N, P

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.