Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820035

  • Zoro # G7768367


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
ISO Number
PFB250-SP
Insert Size
250
Insert Style
PFB
Grade
XP3225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820035
Zoro #
G7768367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250
Insert Thickness
6.00mm
Nose Radius
12.5mm
Cutting Edge Length
25.00mm
Corner Radius
12.50mm
Thickness
6.00 mm
Width
18.50mm
Radius
180 Degrees

Details

Chip-Breaker
Yes
ISO Number
PFB250-SP
Insert Style
PFB
Grade
XP3225
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
ANSI Number
PFB250-SP
Coating
Cr
Cast Iron (K) Compatibility
No
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Hardened (H) Compatibility
No
No. of Edges
1
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Item
Ball Nose Milling Insert
Insert Shape
Parallelogram
Inscribed Circle
25.00mm
Series
78PFB
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
Chip-Breaker Code
SP
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Shape
Ball Nose
Measurement System
Metric
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Cutting Application
Finishing
Coating Process
PVD
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.