Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820036

  • Zoro # G7768306


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
No
Mounting Style
Screw
Inscribed Circle
30.00mm
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820036
Zoro #
G7768306
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
300
Nose Radius
15mm
Insert Thickness
7.00mm
Radius
180 Degrees
Thickness
7.00 mm
Cutting Edge Length
30.00mm
Corner Radius
15.00mm
Width
22.50mm

Details

Cast Iron (K) Compatibility
No
Mounting Style
Screw
Inscribed Circle
30.00mm
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Application
Finishing
Insert Style
PFB
ANSI Number
PFB300-SP
ISO Number
PFB300-SP
Insert Material
Carbide
Coating
Cr
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Item
Ball Nose Milling Insert
No. of Edges
1
Grade
XP3225
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Series
78PFB
Measurement System
Metric
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Shape
Ball Nose
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Material - Machining
Carbide
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Chip-Breaker Code
SP
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Manufacturer Grade
XP3225

Description

Ball Nose Milling Insert, Inscribed Circle 30.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.