Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 52101011

  • Zoro # G7768175


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
ISO Number
PFB0375-SP
Mounting Style
Screw
Cutting Direction
Right Hand
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101011
Zoro #
G7768175
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Insert Thickness
2.60mm
Nose Radius
0.188"
Corner Radius
3/16 in
Radius
180 Degrees
Cutting Edge Length
3/8 in
Thickness
2.60 mm
Width
8.50mm

Details

Insert Shape
Parallelogram
ISO Number
PFB0375-SP
Mounting Style
Screw
Cutting Direction
Right Hand
No. of Edges
1
Steel (P) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
0.375 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Grade
XP3320
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Insert Style
PFB
Coating
SiC
Item
Ball Nose Milling Insert
Insert Application
Finishing
ANSI Number
PFB0375-SP
Series
78PFB
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
ANSI Code
PFB0375-SP
Primary Material Application
Nickel, Titanium
Shape
Ball Nose
Number of Cutting Edges
1
Secondary Material Application ISO Code
H, K, M, P
Cutting Application
Finishing
Chip-Breaker Code
SP
Manufacturer Grade
XP3320
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Ball Nose Milling Insert, Inscribed Circle 0.375 in, PFB0375-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.