Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 52101012

  • Zoro # G7768288


product price: $83.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFB0500-SP
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
1
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101012
Zoro #
G7768288
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.250"
Insert Thickness
3.00mm
Insert Size
0500
Cutting Edge Length
1/2 in
Width
10.00mm
Corner Radius
1/4 in
Radius
180 Degrees
Thickness
3.00 mm

Details

ANSI Number
PFB0500-SP
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
1
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Grade
XP3320
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Insert Style
PFB
Inscribed Circle
0.500 in
Coating
SiC
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
ISO Number
PFB0500-SP
For Use With
Indexable Ballnose End Mills
Item
Ball Nose Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Series
78PFB
Material - Machining
Carbide
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Shape
Ball Nose
Manufacturer Grade
XP3320
Number of Cutting Edges
1
ANSI Code
PFB0500-SP
Cutting Application
Finishing
Secondary Material Application ISO Code
H, K, M, P
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Coating Process
PVD
Measurement System
Fractional Inch
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Chip-Breaker Code
SP

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, PFB0500-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.