Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 52101013

  • Zoro # G7768297


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
ANSI Number
PFB0625-SP
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101013
Zoro #
G7768297
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
0625
Nose Radius
0.312"
Thickness
4.00 mm
Corner Radius
5/16 in
Radius
180 Degrees
Cutting Edge Length
5/8 in
Width
12.00mm

Details

Chip-Breaker
Yes
ANSI Number
PFB0625-SP
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Inscribed Circle
0.625 in
Grade
XP3320
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ISO Number
PFB0625-SP
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Insert Material
Carbide
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
Yes
Insert Style
PFB
Non Ferrous (N) Compatibility
No
No. of Edges
1
Coating
SiC
Series
78PFB
Primary Material Application ISO Code
S
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shape
Ball Nose
Secondary Material Application ISO Code
H, K, M, P
Chip-Breaker Code
SP
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Material - Machining
Carbide
ANSI Code
PFB0625-SP
Number of Cutting Edges
1
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Measurement System
Fractional Inch
Manufacturer Grade
XP3320
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 0.625 in, PFB0625-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.